Welcome to Würth Hungary For trade customers only

Plastic anchor for frames W-UR F 8, galvanised steel

Plastic frame anchor W-UR F 8 steel zp hex. head
ANC-(W-URF8)-PLA-AW25-WS10-50/30-8X100

Art.-no. 0912808604

EAN 4047376505421

Individual price display after login
Plastic anchor for frames W-UR F 8, galvanised steel

Art.-no. 0912808604

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Extremely versatile frame anchor with ETA approval. Tested and approved for over 90 types of stone and autoclaved aerated concrete. With zinc plated steel hexagonal head screw
  • With galvanised steel hexagon head bolt and lock washer

  • Can be installed directly

  • Immediate load capacity, no waiting

  • Low anchor screw insertion torque; "slight" anchor expansion with virtually no movement of the anchor sleeve

  • 2 insertion depths (hnom = 50 + 70 mm): Concrete >= C12/15; solid brick >= Mz 10 (>= NF); vertically perforated brick >= HLz 8 (>= 2DF); solid sand-lime brick >= KS 10 (>= NF); hollow sand-lime brick >= KS L 6 (>= 2DF); hollow sand-lime brick >= KS L 6 (>= 12DF); solid blocks of standard concrete >= Vbn 10 (>= NF); solid lightweight concrete blocks ,>= V 2 (>= NF)

  • Expands in four directions: high load-bearing capacity

  • Increased force transmission: Even, continuous load distribution across the entire expansion area

  • Universal frame fixing (concrete, perforated brick, solid brick, masonry and autoclaved aerated concrete)

  • Hammer-in stop prevents premature expansion during installation

  • Special pre-assembled anchor and screw for easier installation

  • Type W-UR F anchor does not require an additional U-washer and prevents contact corrosion

  • Improved load transfer in solid and hollow construction materials; anchorage via friction locking between anchor sleeve and anchoring base
Proof of Performance

W-UR 8, W-UR F8 (galvanised steel, stainless steel): General building permit Z-21.2-1838


W-UR 8 and W-UR F 8 (galvanised steel, stainless steel): European technical approval ETA-08/0190


Anchor sleeve made of high-quality polyamide


Fire resistance W-UR 8: Concrete: Tensile and transverse loads, R30, R60, R90, R120 (according to technical report TR 020) Masonry tensile load: F30 (solid sand-lime brick, solid brick, hollow sand-lime brick) Transverse load: F30, F60, F90, F120 (hollow brick, hollow sand-lime brick, solid brick, autoclaved aerated concrete)

Notice

Notice:


Drill perforated and hollow blocks with a rotary drill (without impact mechanism)


For anchoring in solid brick and solid sand-lime brick, we recommend that you perform pull-out tests due to the differences in brick manufacturing.


Drill cuttings must be removed from the drill hole

Application area
Metal substructures
Create the drill hole
Clean the drill hole
Set anchor and screw
Screw in the screw
Screw in screw until flush
Create the drill hole
Clean the drill hole
Set anchor and screw
Screw in the screw
Screw in screw until flush
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The anchor has European technical approval for use in multiple connections of non-load-bearing systems (e.g. frames, suspended ceilings etc.).


W-UR and W-UR F can be anchored in the following anchor bases: Standard concrete, masonry walls (solid brick, solid sand-lime brick, vertically perforated brick, hollow sand-lime brick, hollow lightweight concrete blocks, solid bricks and solid lightweight concrete blocks, concrete bricks, autoclaved aerated concrete), brick ceilings, prestressed hollow concrete slabs, reinforced autoclaved aerated concrete, plasterboard wall panels


Installation temperatures:


Anchor base temperature: >= -40 °C


Anchor sleeve temperature: >= 0 °C



The galvanised screw can be used outdoors or in damp spaces (with careful installation) if the area around the screw head is protected from moisture or rain, so moisture does not penetrate the anchor shaft (suitable paint)


Ideal for attaching facades, ceilings and ceiling substructures (made of wood or steel), wooden beams, wooden slats, metal brackets, metal rails, suspended ceilings, cable ducts, brackets, profiles, wall-mounted cabinets, shelves etc.

Anchor diameter

8 mm

Anchor length (l)

100 mm

Nominal drill-bit diameter (d 0)

8 mm

Through-hole in the component to be connected (d f)

8.5 mm

Attachment height (t fix 1)

50 mm

Material of screw

Steel

Internal drive

AW25

Surface of the screw

Zinc plated

Head type

Hexagon head

Approval

ETA-08/0190

Type description

W-UR F 8, hexagonal bolt

Characteristic fitting values ​​for concrete and masonry
Anchor diameter [mm] W-UR 8
Nominal drill diameter d0 [mm] 8
Drill depth dcutting ≤ [mm] 8,45
Drill depth h1 ≥ [mm] 607) 80
Insertion depth of the anchor sleeve hnom [mm] 507) 70
Through-hole in the attachment df ≤ [mm] 8,5
Concrete: ETA-08/0190, attachment of various systems without load-bearing
Anchor diameter [mm] W-UR 8
Central tensile load1)
for single anchors or groups of anchors
Nperm = C12/15 [kN] 30 °C2)/50 °C3) 1,2 1,6
50 °C2)/80 °C3) 1,0 1,4
Nperm ≥ C16/20 [kN] 30 °C2)/50 °C3) 1,6 2,4
50 °C2)/80 °C3) 1,4 2,0
Shear stress1)
A4 stainless steel
For single anchors or groups of anchors
Vperm ≥ C12/15 [kN] 3,37 3,37
Anchor dimensions
Anchor diameter [mm] W-UR 8
Total length l [mm] 60 80 100 120 140 160
Max. attachment height, hnom= 50 mm7) tfix [mm] 107) 307) 507) 707) 907) 1107)
Max. attachment height, hnom= 70 mm tfix [mm] - 10 30 50 70 90
Masonry4): ETA-08/0190, attachment of various non-load-bearing systems (temperature range: 50 °C2)/80 °C3))For information on other stone types, apparent densities and minimum compressive strengths, please refer to approval document ETA-08/0190.
Brick size [mm] Apparent density class [kg/dm³] Minimum compressive strength [N/mm²] Fperm. [kN]5) (for single anchors or groups of anchors)
W-UR 8 hef= 50 to 69 mm/hef= 70 mm
Brick Mz, EN 771-1, DIN 105 ≥ NF (≥ 240 x 115 x 71) ≥1.8 28 0,71 0,86
36 1,0 1,14
Solid sand-lime brick KS,
EN 771-2, DIN 106
≥ NF (≥ 240 x 115 x 71) ≥ 2.0 10 0,43 0,43
20 0,57 0,71
28 0,86 1,0
Solid brick of normal concrete Vbn,
EN771-3, DIN 18152
≥ NF (≥ 240 x 115 x 71) ≥ 2.0 10 0,43 0,43
20 0,71 0,71
28 1,0 1,0
Vertically perforated brick HLz6), EN 771-1, DIN 105-1 e.g. Wienerberger, Schlagmann ≥ 2DF (≥ 240 x 115 x 113) ≥ 1.2 8 0,14 0,21
12 0,21 0,26
20 0,34 0,43
Vertically perforated brick POROTON S11-36.56),
EN 771-1, Z-17.1-812
Wienerberger, Schlagmann
≥ 248 x 365 x 249 ≥ 0.9 6 - 0,57
UNIPOR WS14 vertically perforated brick,
UNIPOR WS12 CORISO
EN 771-1, Z-17.1-883
Unipor-Ziegel Marketing GmbH
≥ 10DF (≥ 247 x 300 x 249) ≥0.8 10 - 0,17
12 - 0,21
Vertically perforated brick KSL6),
EN 771-2, DIN 106-1
e.g. Xella
≥ 2DF (≥ 240 x 115 x 113) ≥ 1.6 10 0,26 0,57
12 0,26 0,71
16 0,34 0,71
≥ 8DF (≥ 249 x 240 x 238) ≥1.4 10 - 0,26
12 - 0,34
16 - 0,43
Hollow lightweight concrete block 3K Hbl,
EN 771-3, DIN 181516)
e.g. Liapor
≥ 16DF (≥ 498 x 240 x 238) ≥ 0.7 2 - 0,11
4 - 0,26
6 - 0,34
Hollow lightweight concrete brick Liapor-Super-K6),
EN 771-3, Z-17.1-501
≥ 16DF (≥ 495 x 240 x 238) ≥0.8 2 - 0,17
4 - 0,34
Autoclaved aerated concrete AAC 2 - 0,14
7 - 0,85

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information