Welcome to Würth Hungary For trade customers only

Plaster dispenser

Plaster dispenser
PLSTDSP-EMPTY

Art.-no. 0899520175

EAN 4062856080199

Individual price display after login
Plaster dispenser

Art.-no. 0899520175

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For quickly attending to minor injuries

The plasters can quickly and easily be removed with one hand


  • The protective paper is automatically removed when the plaster strip is pulled out of the dispenser

  • Very hygienic

  • Plaster is easy to unwrap from the packaging

  • Plaster can be applied immediately


Quick and easy to refill



Simple installation

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Included in delivery

Empty dispenser including fastening materials

Colour

Green

Length

230 mm

Height

135 mm

Width

30 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Plaster strips, long

PLST-L120XW20MM-30PCS

For quickly attending to minor injuries
x 1 pcs
Plaster strips

PLST-L70XW25MM-45PCS

Elastic, individually packaged fabric plasters suitable for single use and for replenishing plaster dispensers
x 1 pcs
Plaster strips, detectable Blue, containing metal

PLST-MET-DETECTABLE-L70XW25MM-45PCS

With metal threads for detectability in the food sector, blue design
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information