Pipe nut with pipe thread DIN 431, A4 stainless steel, plain
DIN 431 bare stainless steel A4
NUT-PIP-PIPTHR-DIN431-B-A4-WS21-1/4IN
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Standards | DIN 431 |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
Drive type | Outer hexagon |
Thread type x nominal diameter in inches (D) | G 1/4 in |
External drive (s1) | WS21 |
Height (m1) | 6 mm |
Width across corners | 22.78 mm |