Pipe bending pliers For 6/8/10 mm lines
Pipe bending pliers for brake lines
PIPBND-BRKPIP
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Length | 270 mm |
Width | 70 mm |
Height | 70 mm |
Suitable for min./max. pipe outer diameter | 6-10 mm |
Product weight (per item) | 384.000 g |