Welcome to Würth Hungary For trade customers only

Pipe and pole bracket, type 3

Pipe/pole bracket type 3
MP-PSA-RODHOLD-CITR/PEUG-(D7,5-7,8MM)-BL

Art.-no. 0501121115

EAN 4047376898073

Individual price display after login
Pipe and pole bracket, type 3

Art.-no. 0501121115

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Repeated pipe assembly and removal possible, pole bracket opening above
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For one to three pipes or poles

Min./max. drill hole diameter

6-6.2 mm

Min. attachment thickness

0.7 mm

Colour

Black

Corresponds to original spare part number

9623883980

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information