Welcome to Würth Hungary For trade customers only

Pin with plate

Pin with plate, screw-on, 38x38 mm
PIN-F.CSTR-W.PLT-38X38MM

Art.-no. 0683567209

EAN 4050641544377

Individual price display after login
Pin with plate

Art.-no. 0683567209

Individual price display after login
Quantity
PU
x 4 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For furniture castors
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

Bolt diameter

7 mm

Length

38 mm

Width

38 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information