Piano hinge (rod hinge) stainless steel 4301, glossy
Piano hinge stainless steel
PIANOHNGE-SST-(GLO)-32X3500MM
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Stainless steel A2, 1.4301 |
Surface | Plain |
Length | 3500 mm |
Material thickness | 0.7 mm |
Division of joint area (G) | 15 mm |
Min./max. diameter of roll | 3.2-3.4 mm |
Material of mandrel | Stainless steel A2 |
Mandrel diameter | 1.75 mm |
Width (B) | 32 mm |
Hole distance (L1) | 60.4 mm |
Hole distance 2 (L2) | 17.5 mm |
Diameter of hole | 4.25 mm |
Countersink diameter | 5.8 mm |
