Welcome to Würth Hungary For trade customers only

Peltor Optime III 3M ear defenders

EARDEFR-3M-PELTOR-OPTIME-III-H540A

Art.-no. 1931008503

EAN 4046777396799

Individual price display after login
Peltor Optime III 3M ear defenders

Art.-no. 1931008503

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Outstanding insulation properties, developed for particularly high-noise environments.

Maximum insulation against high frequencies


  • Ear defenders using a double-shell technology which minimises resonance inside the shells

  • Maximum insulation against high frequencies while ensuring that speech and warnings can still be heard clearly


Optimum insulation against low frequencies


Acoustic connection between the shell interior and the space between the shells.



Ideal ergonomics


The wide sealing rings filled with soft foam guarantee a perfect low-pressure fit.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

SNR attenuation value

35 dB

L attenuation value

22 dB

M attenuation value

32 dB

H attenuation value

40 dB

Standards

EN 352

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information