Welcome to Würth Hungary For trade customers only

Paper towel 2-ply

CLNPAP-ROLL-2PLIES-22X39CM-139SHEETS

Art.-no. 0899800810

EAN 4056807797823

Individual price display after login
Paper towel 2-ply

Art.-no. 0899800810

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Cellulose

Colour

White

Number of sheets

139 PCS

Number of plies

2 PCS

Length of roll

50 m

Coating weight per m²

18 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information