Welcome to Würth Hungary For trade customers only

Paper packing tape

Packing band paper
PCKTPE-PAPER-50MMX50M

Art.-no. 09850501

EAN 4011231916806

Individual price display after login
Paper packing tape

Art.-no. 09850501

Individual price display after login
Quantity
PU
x 6 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Strong, high-quality, responsibly sourced adhesive tape for special paper and cardboard boxes
  • Can resist minor impacts due to the paper's very high expansion capacity

  • Easy to tear by hand

  • From responsibly managed forests and/or recycled materials

  • High adhesion combined with good tear resistance due to the durable, solvent-free, synthetic rubber adhesive and paper backing with silicone-free separation layer

  • Quieter unrolling compared to many other plastic tapes
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For sealing light- to medium-weight cardboard boxes made from cardboard, solid fibreboard and corrugated cardboard

  • The adhesive tape can be applied manually or using a dispenser

  • Also suitable for automated application

Backing material

Paper

Adhesive base

Synthetic natural rubber

Colour

Brown

Design

Embossed

Width

50 mm

Length

50 m

Thickness

107 µm

Elongation at break

6 %

Dynamic peel strength at 25 mm

18.8 N

Min./max. processing temperature

10 to 25 °C

Min./max. temperature resistance

-30 to 70 °C

Ultraviolet resistance

No

Shelf life from production/conditions

12 Month / at 20°C and 50% humidity

Moisture resistance

No

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Packing tape dispenser

DSP-PCKTPE-PROTECTIONFLAP-2K-W50MM

Universal use for all commercially available packing tapes with a width up to 50 mm. With protective cover.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information