Welcome to Würth Hungary For trade customers only

PZ laser tip screwdriver with hexagon shank

PZ screwdriver hexagon blade laser tip
SCRDRIV-PZ3X150-LASERTIP

Art.-no. 06134263

EAN 4045727025741

Individual price display after login
PZ laser tip screwdriver with hexagon shank

Art.-no. 06134263

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Brushed chrome-plated shank with laser tip, hex bolster and 2-component handle

The tip makes the difference


  • Extra firm, secure fit in the screw head due the laser-cut shank tip with sharp-edged surface structure

  • Less slippage means less damage to screws due to the laser surface structure of the shank tip

  • Extremely robust, brushed chrome-plated hexagon shank

  • Quick identification of the right size using the Würth colour code on the shank

  • Black point tip for the best possible fit in the screw

  • Tip finished according to the DIN 5260-PZ and ISO 8764-PZ standards for PZ screwdrivers

  • Higher torque due to the effective 2C handle, the laser shank tip and the hex bolster for open-end wrenches


More than just 2 components


  • Fatigue-free working with the 2C handle with hard core and soft, non-slip surface

  • Fast-turning zone and hard material in the lower part of the handle enable quick turning using the index finger and thumb once the screw is loosened

  • Quick and easy identification with the shank symbol and size printed on the handle
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

PZ3

Blade length (A)

150 mm

Handle length (B)

114 mm

Handle width (C)

38 mm

Width across flats, screwdriver blade

8 mm

Wrench aid

13 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information