Welcome to Würth Hungary For trade customers only

PTFE thread sealing cord

PTFE thread sealing fibre
THRSEALFBR-PTFE-175M

Art.-no. 0985031175

EAN 4045989832521

Individual price display after login
PTFE thread sealing cord

Art.-no. 0985031175

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Würth Fibre can be used to achieve optimum seals on metal threads and plastic threads. It forms a PTFE film of the exact thickness required when the thread is locked.
  • No expiry date

  • Resistant to fungal and bacterial growth, mould, enzyme and microbiological activity and oxidation

  • Absolute chemical resistance to the most aggressive chemicals, solvents and acids

  • Non-flammable and non-combustible

  • Suitable for immediate use in metal connections and plastic connections

  • 175 m spool in a convenient plastic box with a protected 360° blade and integrated fluid installation aid

  • Replaces all other sealants

  • Product tested and approved in accordance with international standards: DVGW, BAM, WRAS, TZW, Gastec
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Wind in either direction from the start of the pipe, ensuring an overlap. Apply 2 to 3 drops of the lubricant to the cord and distribute evenly. The lubricant is biodegradable and entirely safe. Care should be taken to use enough material, particularly at the start of the pipe.



The following manufacturer's guidelines must be observed:


1/2 -12 (fine thread) up to 18 (coarse thread) windings


1 1/2 -16 (fine thread) up to 24 (coarse thread) windings


Adjust the windings accordingly for other dimensions

Material

Polytetrafluoroethylene

Colour

White

Length

175 m

Min./max. temperature conditions

-200 to 240 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information