PLASMA CUTTING INVERTER MACHINE POWERCUT 70
Plasma cutting machine POWER CUT 70
CUTMA-PLASMA-POWERCUT70-(25-70A)
Register now and access more than 125,000 products
Heat insulation
Heat insulation class „H“ – electric components can work on temperatures up to 180°C
IGBT technology
IGBT tehnology provides flawless welding under unstable voltage (powered by generators)
Cutting thickness
- Max cutting thickness is 22 mm with required additional edge treatment
- Optimal cutting thickness up to 16 mm, with no additional edge treatment required
Amperage adjustment
Easy amperage adjustment with single knob and digital display
Power
Three phase machine - additionally reduced risk of voltage fluctuations
- The appliance is supplied without a power connection.
- The current connection shall be intalled according to the scheme delivered with appliance.
Datasheets(X)
Tension nominale | 400 V/AC |
Maximum cutting thickness for steel | 25 mm |
Min./max. current | 25-70 A |
Max power | 5.4 kW |
Length of burner | 0 mm |
Indice de protection IP | IP 21 |
Air consumption | 0 l/min |
Höhe | 404 mm |
Länge | 505 mm |
Breite | 240 mm |