PARTS CLEANING EQUIPMENT
CLNDEV-(PART CLEANER)-200LTR
Art.-no. 0995200000
EAN 4045989809028
Register now and access more than 125,000 products
- TÜV certified
- 220 V connection
- The tank can be immediately attached, with no downtime
- Material-saving working, due to circulation
- Environmentally-friendly, - oil doesn't get to the gutter
- An electrical pump sucks the liquid up from the barrel, and forwards it to the brush through a black rubber hose
- The parts to be cleaned are, in this way, under a continuous water current
- Brushing and rinsing at the same time ensures effective cleansing
Datasheets(X)
Height | 260 mm |
Width | 550 mm |
Working height | 900 mm |
Depth | 800 mm |
Pump power | 45 W |
Load capacity | 80 kg |
Contents | 200 l |