Oval escutcheon blind
Blind rosette oval
DH-A2-OVAL-ROS/FS-BLIND-7MM-MATT


Register now and access more than 125,000 products
- Invisible 2-point attachment
- The blind oval rosettes have no security function.
- Fastening material must be ordered separately.
Datasheets(X)
For real estate sector (tubular frame doors).
![]() | |
Punched-hole | Blind (without hole) |
Area of application | Object area, Private area, Indoors |
Rosette thickness | 7 mm |
Suitable for | Fire protection doors, Smoke protection doors |
Design | Blind rosette |
Fire protection certified | Yes |
Material | Stainless steel A2, 1.4301 |
Gloss level | Matt |
DIN direction | DIN R/L |
Environmental Product Declaration | Yes |
Type of assembly | Screw-on |
Hole distance | 50 mm |
Length of rosette | 70 mm |
Width of rosette | 33 mm |