One-handed clamp STRONG
One-handed clamp STRONG
QCKCLMP-450MM
Register now and access more than 125,000 products
- One-handed operation for opening, spreading and clamping
- Convenient and easy handling of the clamp, due to ergonomically shaped 2-component handles
- Large clamping jaws for a secure hold of workpieces
- Very high clamping force
- Simple and fast conversion of the clamp from clamping to spreading, the front component can be changed at the push of a button
- Spacer for increased convenience
- Plastic protective caps with integrated cross prism for secure fixing of round materials
Datasheets(X)
Max. external clamping width (L1 max.) | 450 mm |
Overhang (L2) | 90 mm |
Profile thickness | 6 mm |
Tension force | 3000 N |
Max. internal clamping width (L max.) | 685 mm |