Oil stain remover
Oil stain remover
OILSAIREM-1000ML
Art.-no. 0890610555
EAN
Register now and access more than 125,000 products
- Highly volatile cleaner for thorough and effective removal of various oil stains with penetrating action
- Biodegradable
(≥ 99 % according to OECD test method 303 A)
- Free from aromatic compounds
- Without surfactants and colourings
Shake the oil stain remover vigorously as the binding material settles at the bottom and needs to be mixed with the liquid before use.
Datasheets(X)
For removing oil stains on concrete, composite stone, clinker brick, screed, natural stone and unvarnished wood. Also suitable for removing grill oil stains.
Shake product vigorously prior to use. The surface to be treated must be dry before application. Dowse the oil stains to be removed with the oil stain remover and leave to dry until a white, dry crust forms (approx. 10-15 minutes, depending on the amount used). The crust can be swept up or vacuumed.
Contents | 1000 ml |
Container | Can |
Smell/fragrance | Neutral |
Colour | Colourless |
Chemical basis | Acetic aether |
Density/conditions | 0.937 g/cm³ / at 20°C |
Min. flashing point | -4 °C |
Density | 0.937 g/cm³ |
Shelf life from production | 24 Month |
AOX-free | Yes |
Bio-degradable/conditions | Yes / OECD conditions |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!