Welcome to Würth Hungary For trade customers only

ORSY®BULL wall mounting element

ORSY BULL Mounting element wall
MP-5/7-WALL

Art.-no. 0962330732

EAN 4045727030172

Individual price display after login
ORSY®BULL wall mounting element

Art.-no. 0962330732

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For additional securing of several stacked ORSY®BULL series 5/7 boxes in conjunction with floor assembly element, for fixed storage

Scope of delivery


  • 2x mounting elements

  • 2x locking pins
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces

4 PCS

Included in delivery

2 x mounting elements, 2 x locking pins

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information