Welcome to Würth Hungary For trade customers only

ORSY®BULL series 5 front loader box for system case

ORSY BULL - box for 8.4.1 without lid
SYSBOX-ORSY BULL-5-SYSCASE-8.4.1-WO-FLAP

Art.-no. 0962330030

EAN 4046777427691

Individual price display after login
ORSY®BULL series 5 front loader box for system case

Art.-no. 0962330030

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Robust ORSY® BULL without lid for safe storage of three system cases 8.4.1 or 4.4.1

Intelligent


Simply stack the boxes up and lock them in place using the clever coupling mechanism.



Strong


Extremely stable thanks to impact-resistant sides made from high-quality plastic which is also non-deforming and corrosion-free. Max. load of up to 100 kg.



Practical


Large, ergonomically shaped handles for user comfort - no cutting into the user's hand.



Useful


Easy to lock and unlock thanks to a special sliding mechanism.



Secure


Each box can be secured with a lock to prevent others from accessing the contents.

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width x depth x height (external dimension)

592 x 390 x 400 mm

Material

Aluminium

Contents

67 l

System dimensions

8.4.1

Product weight (per item)

8700.000 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
System case 8.4.1

SYSCASE-8.4.1.

Ideal for flexible storage of small parts, machines and tools used with consumables
x 1 pcs
System case 8.4.1 transparent

SYSCASE-8.4.1.-TRANSP

Ideal for flexible storage of small parts, machines and tools used with consumables
x 1 pcs
System case 4.4.1

SYSCASE-4.4.1.

Ideal for flexible storage of small parts, machines and tools used with consumables
x 1 pcs
System case 4.4.1 transparent

SYSCASE-4.4.1.-TRANSP

Ideal for flexible storage of small parts, machines and tools used with consumables
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Coupling element for ORSY® BULL

SP-COUPLINGELEMENT-ORSYBULL

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information