Welcome to Würth Hungary For trade customers only

ORSY®BULL mounting rail

ORSY BULL mounting rail
MP-5/7-RAIL-FLOOR

Art.-no. 0962330730

EAN 4045727030158

Individual price display after login
ORSY®BULL mounting rail

Art.-no. 0962330730

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For secure fixing of ORSY®BULL series 5/7 boxes to the floor

Scope of delivery


  • 2x mounting rails

  • 4x locking pins
Notice

Do not stack boxes.

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

When used in a vehicle, suitable for one box only.

Material

Steel

Number of pieces

4 PCS

Included in delivery

2 x mounting rails, 4 x locking pins

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information