Welcome to Würth Hungary For trade customers only

OBS 8 single-joint hinge

Single-joint hinge OBS 8 clip-on mounting
HNGE-OBS8-CRNBLCK-ZD-(NI)-4/15MM
OBS8

Art.-no. F150000014

EAN 9003012499535

Individual price display after login
OBS 8 single-joint hinge

Art.-no. F150000014

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With visible roller and hold-closed function, tool-free clip fitting between cup and hinge arm

2D adjustment


  • Easy adjustment of furniture doors

  • Lateral adjustment: -2 mm using eccentric fitting

  • Height adjustment: +/- 2 mm via slotted hole. To adjust the height, break off the two pins under the Euro screw (type B, head diameter 9.0 mm)

  • Art. no. F150145167 Height adjustment +/- 2 mm via eccentric fitting


Order one hinge cup for all OBS 8 and OBS 6 hinge models separately


  • Cup edge cover

  • Suitable for corner stop or twin stop


Opening angle 180°/270°

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for primary structure and continuous construction

Door position

Corner

Joint width

4 mm

Door overlay

15 mm

Opening angle

270 Degree

Type of assembly

Screw-on

Drilling pattern

45/9.5 mm

Drill hole diameter

35 mm

Material

Die-cast zinc

Surface

Nickel plated

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Property hinge cup OBS 6/8

HNGE-POT-SCRON-ZD-(NI)-45/9,5MM

Tool-free clip mount between cup and swivel arm
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information