Welcome to Würth Hungary For trade customers only

OBD connecting cable for LOOQER

AY-DIAGN-VEH-LOOQER-OBD-EXTENSION-CABLE

Art.-no. W071003100

EAN 4065746022095

Individual price display after login
OBD connecting cable for LOOQER

Art.-no. W071003100

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Replacement cable for LOOQER diagnostics interface

Replacement cable for connecting the LOOQER diagnostics interface to the EOBD socket in the vehicle.



  • With plug connection for connecting to the diagnostics interface

  • With 16-pin EOBD plug


Scope of delivery:
  • OBD connecting cable

  • Hook clip

  • Suction cup
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Vehicle diagnostics for cars and vans

Product weight (per item)

282.000 g

Length

1600 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information