Welcome to Würth Hungary For trade customers only

Nylon tricot gloves

PROTGLOV-TEXTIL-NYLON-SZ10

Art.-no. 0899409210

EAN 4068362400742

Individual price display after login
Nylon tricot gloves

Art.-no. 0899409210

Individual price display after login
Quantity
PU
x 12 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Lint-free nylon glove for precise light assembly tasks. Prevents contamination and reliably protects delicate products and surfaces.
  • 100 % nylon, lint-free

  • Integrated fourchettes - side textile inserts between the fingers for an ergonomic fit

  • Optimal comfort
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For light mechanical stress

  • Assembly, dispatch and inspection work with minimal risks

  • Product protection to avoid contamination on sensitive surfaces

  • Handling of jewellery, watches, glass, perfume bottles and polished surfaces

  • Quality assurance and analysis work

  • Paint and surface inspection

Size

10

Material

Nylon (polyamide)

Standards

EN ISO 21420:2020

Category

I

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information