Nut with spring lock washer W 0379, steel 8, zinc plated, blue passivated (A2K)
NUT-HEX-SPGWSH-WS17-(A2K)-M10
Art.-no. 0379010
EAN 4024835410489
Register now and access more than 125,000 products
- Easy installation. Lock washer and nut form a single unit
- Curved spring washer can be freely rotated
- One piece. Streamlined ordering and storage
- Quicker and easier installation, especially for overhead work and in hard-to-reach places
- Large contact surfaces, better distribution of tension
- Better overlap for large through holes and slotted holes
- Protects the workpiece surface. Prevents paint damage and corrosion
Datasheets(X)
![]() | |
Standards | WN 379 |
Material | Steel |
Property class | I8I |
Surface | Zinc plated |
Thread type | Metric thread |
Thread type x nominal diameter (D) | M10 |
Flange diameter (dc) | 28 mm |
Height (h1) | 12.0 mm |
External drive (s1) | WS17 |
Flange thickness | 2.5 mm |
Ward of key bit | 8.0 mm |
Design | With collar |
RoHS-compliant | Yes |
