Welcome to Würth Hungary For trade customers only

Nut for T slots

DIN 508 plain steel
NUT-DIN508-8-M12X14

Art.-no. 446012
EAN 4045727328538

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

DIN 508 plain steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (G)

M12

Suitable for groove width (a)

14 mm

Width (e)

22 mm

Flange thickness (k)

8 mm

Height (H1)

16 mm

DIN

508

Material

Steel

Surface

Plain

Vickers hardness, HV

188 HV

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information