Non-woven sanding belt for tube belt sander
Fleece sanding belt for tube belt sander
SNDBL-FLC-G400/VERYFINE-40X675MM
Art.-no. 0673605040
EAN 4049557402703
Register now and access more than 125,000 products
High tear resistance, uniform grinding finish, waterproof and stretch-resistant
Reinforced nylon sanding fleece with needled-through fabric carrier
Datasheets(X)
Materials to be processed: Stainless steel, steel, brass, copper and aluminium
| Width x length | 40 mm x 675 mm | 
| Design | Very fine | 
| Colour | Grey | 
| Grid size | 400 | 
 
  
  
 
 
