Non-rebound rubber hammer REDSTRIPE
Non-rebound rubber hammer REDSTRIPE
SFTFCEHAM-(NON REBOUND)-2100G
Art.-no. 5750138021
EAN 4099618813573
Register now and access more than 125,000 products
Made of high-quality rubber, steel and steel balls with excellent durability and long service life
Prevent scatches and protect surfaces
The high-strength rubber can prevent scratches and sparks, and protect the surface of your workpiece from damage and deformation.
High Power - Low rebound
Steel shot-filled head for increased rebound reduction and maximized impact.
Dead-blow hammer conveys less peak force, spread over a longer time.
High Quality Head
Polyurethane molded head with steel pallets that impact the split the hammer face reducing rebound.
Durable Construction
- Nylon composite handle with high shock absorption and ergonomic grip for better control and comfort.
- Steel reinforced handle for higher durability.
High Versatility
Suitable for automotive workshop, machinery, woodworking, assembly and construction
- Select the hammer where long handle , suitable and comfortable for the application.
- Always wear protective glasses to prevent fragments from reaching your eyes when using claw hammers.
- Keep your hands out of the area to be struck.
- Always wear proper hand gloves to safeguard the fingers
Datasheets(X)
- Automotive repairs and bodywork where precision and more force is needed.
- Automotive tire hubcap installation and removing knock off hubs.
- To knock joints together or apart without denting wood components.
- To deliver an impact to a small area of an object.
- The area of application where prevents damage to soft surfaces, while reducing the amount of rebound and improving the striking force of the hammer.
- In assembly, maintenance, or adjustment of machinery parts without causing damage to delicate components.
- Not for heavy impact, temperature sensitivity place of applications.
- Do not use a hammer with a damaged, loose, or worn head.
- Check the condition of the handle, whether there are any cracks and make sure the head is securely attached to the handle.
- Ensure the handle is sturdy and tightly attached to the head.
Material | Rubber/steel |
Material of long handle | Fibreglass |
Length of handle | 1 mm |
Length | 1 mm |