Nexis 94/30E Click-on concealed hinge
Concealed hinge Nexis 94/30E Click-on
HNGE-NEXCLON-SCRON52/5,5-INRT-94/30DGR
NEXIS CLICK-ON
Art.-no. F015072682
EAN 9003012388518
Register now and access more than 125,000 products
- For cabinets with a 30° tilt
- Compatible with soft-close systems
Datasheets(X)
![]() | |
Door position | Inset |
Automatic | Yes |
Type of assembly | Screw-on |
Drilling pattern | 52/5.5 mm |
Suitable for max. door thickness | 24 mm |
Suitable for angled cabinets | 30 Degree |
Opening angle | 94 Degree |
Min./max. hinge pot distance | 4-6 mm |
Material | Die-cast zinc |
Surface | Nickel plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
