Welcome to Würth Hungary For trade customers only

Neutral Silicone Plus

SILSEAL-NEUT-PLUS-CLEAR-310ML

Art.-no. 08923101

EAN 4045989831319

Individual price display after login
Neutral Silicone Plus

Art.-no. 08923101

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Universal sealant for medium-load indoor and outdoor expansion joints.

For universal areas of application:


For almost all medium-load uses.



Good material tolerance


Non-corrosive on metals.



Other advantages:


  • Resistant to ageing, weathering and UV

  • Permanently elastic

  • Bitumen-compatible (excluding transparent)


Typical substrates:


without primer: all types of metal (excluding lead), wood, glass, enamel, tiles, plastic-coated boards, uPVC with primer: concrete, sand-lime brick, clinker, brick, gypsum, plaster

Notice

The colours shown may differ from the original for printing-related reasons.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For connecting, expansion and sealing joints indoors and outdoors. Art. no. 0892 310 1 transparent: special quality for glass sealing.

Contents

310 ml

Chemical basis

Neutral crosslinked silicones, oxime-based

Fungicidal properties

No

Colour

Transparent

Min. skin-formation time

10 min

Ultraviolet resistance

Yes

Continuous motion absorption

25 %

Density

1 g/cm³

Smell/fragrance

Characteristic

Min./max. skin-formation time /conditions

10-15 min / at 20°C and 50% relative humidity

Full curing speed/conditions

2 mm/d / 23°C and 50% relative humidity

Shelf life from production

18 Month

Min./max. processing temperature

5 to 40 °C

Min./max. temperature resistance

-50 to 150 °C

Coating compatibility

Yes

Recoatable/Can be painted over

No

Shore A hardness

19

Min. breaking elongation

300 %

Breaking elongation conditions

for 2-mm film

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cartridge cutter

CARTKNFE

For cutting plastic cartridges and precision cutting of plastic application nozzles to desired length and angle
x 1 pcs
PE backfill sealant

SEALCORDMATL-PE-6MM

Silicone-free and good joint filling strength
x 100 m
Hand cartridge gun high-quality

MANCLKGGUN-CART-RED/BLACK-310ML

High-quality, semi-open design made from sheet steel with plastic handle - for use with 310 ml cartridges
x 1 pcs
Manual caulking gun for cartridges Basic

MANCLKGGUN-CART-MET-310ML

Simple design, semi-open, made of sheet steel with riveted struts
x 1 pcs
Sealant smoothing agent

SMTHR-SEAL-5LTR

Universal smoothing agent suitable for all types of sealants.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information