Nail package, pan-head strip nail For DIGA WO-1/34
Nail set DIGA WO-1/34 pan head strip nail
NL-WO-1/34-GRLT-LIKO-GAS-A2-2,8X80
Register now and access more than 125,000 products
Supplied in practical carrying box:
- Tallow-drop head strip nails, 34°
- Fuel cells (1 cell for approx. 1000 nails)
Datasheets(X)
Length of nail (L) | 80 mm |
Shank diameter (Ød) | 2.8 mm |
Material of nail | Stainless steel A2 |
Surface | Plain |
Design | Grooved and resin-coated |
Head type | Pan head |
Number of nails | 2000 PCS |
Head diameter | 6.4 mm |
Container | Cartridge |
Contents | 80 ml |
Number of cartridges | 2 PCS |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!