Welcome to Würth Hungary For trade customers only

Nail anchor W-ZND type FK

Nail anchor, W-ZND flat head, type FK
DWL-FK-PLA-NL-Z2-(A1K)-5-6X30

Art.-no. 090630630

EAN 4024835359054

Individual price display after login
Nail anchor W-ZND type FK

Art.-no. 090630630

Individual price display after login
Quantity
PU
x 200 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For securing angle brackets, panels, metal sheets, cable ducts and any components for non-recessed installation. Wall plug body with flat head, nails zinc-plated steel
  • Quick, low-cost assembly

  • Can be removed again using drive in screw head

  • Pre-assembled with matching screw

  • Suitable for push-through installation

  • Clear integral hammer-in stop prevents premature expansion

  • For recessed or protruding installation

  • Resistant to UV rays

  • Rot resistant (plastic anchors made of high-quality polyamide)

  • Temperature resistant from -40°C to +150°C

  • Halogen-free

Drill the hole

Clean the drill hole

Insert anchor through the component into the drilled hole

Knock in expansion nail until flush

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Can be used in concrete, solid brick, sand-lime brick, aerated concrete, vertically perforated brick, lightweight concrete, hollow sand-lime brick, screed, gypsum panels

  • Any attachments for light and medium loads in woodworking, metalworking, plumbing and electrical applications

  • Securing angle brackets, panels, metal sheets, cable ducts, battens etc.

Anchor diameter

6 mm

Anchor length (l)

30 mm

Max. attachment height (t fix)

10 mm

Embedding depth (h nom)

30 mm

Nominal drill-bit diameter (d 0)

6 mm

Drill hole depth (h 1)

35 mm

Hole diameter in component (d f)

6 mm

Material of nail

Steel

Surface

Zinc plated

Internal drive

Z2

Performance data
Anchor diameter [mm] 5 6 8 10
Recommended tensile load Concrete ≥ B25 or C20/25 Frec [kN] 0,17 0,26 0,40 0,55
Solid brick Mz 12 0,21 0,30 0,35 0,40
Calcium silicate block KS 12 0,20 0,30 0,35 0,40
Autoclaved aerated concrete PP2 0,04 0,05 0,08 0,08
Autoclaved aerated concrete PP4 0,08 0,10 0,12 0,12
Vertically perforated brick Hlz 12 0,13 0,15 0,20 -
Lightweight solid concrete block pumice stone V2 0,15 0,16 0,18 -
Hollow calcium silicate block KSL 12 0,10 0,12 0,13 -
Characteristic values
Tightening torque (GEW type only) Tinst [Nm] - 6 6 -
Drill hole depth h1 ≥ [mm] 30 35 45 55
Embedment depth hnom ≥ [mm] 25 30 40 50
Thread diameter (GEW type only) dthr [mm] - 6 8 -
Thread length (GEW type only) Ithr [mm] - 6 9 -
Nominal drill diameter d0 [mm] 5 6 8 10
Hole diameter in member df [mm] 5 6 8 10

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information