Welcome to Würth Hungary For trade customers only

Multiple socket outlet

EXTENSION-6OUT-SWITCH-3X1,5MM2-WHITE-5M

Art.-no. 9501007462

EAN 4062856610570

Individual price display after login
Multiple socket outlet

Art.-no. 9501007462

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Socket outlet with 6 sockets and a switch.
• Protection class IP 20
• Load capacity up to 3500 W
• Cable type: H05VV-F 3G 1,5mm²
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Cable type

H05VV-F3G1.5 mm²

Cable length

5 m

Nominal current

16 A

Nominal voltage

250 V

IP protection class

IP 2X

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information