Welcome to Würth Hungary For trade customers only

Multi-range clamp without nail

Multi-use clip without nail
CLIP-UNI-(7-12MM)-WO.NAIL

Art.-no. 059377 103
EAN 4024835144322

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Can be used for a range of cable diameters

Wide base


  • Secure hold on a range of surfaces

  • Contact surface protects plaster


"Claws"


Prevent cables from slipping (axial fixing to utilise the full clamping range)



High impact resistance and breaking resistance

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For routing individual cables - surface-mounted and in cable slots

Min./max. grip range

7-12 mm

Colour

Light grey (bright grey)

Min./max. temperature resistance

-20 to 90 °C

Material of clamp

PP - Polypropylene

Halogen-free

Yes

Silicone-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information