Welcome to Würth Hungary For trade customers only

Mounting rail Standard

Mounting rail standard
MNTRL-SOL-ALU-40X40-6100MM

Art.-no. 0865740610
EAN 4047376761742

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Aluminium

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Mechanical connection


  • Top: Aluminium M8 sliding block

  • Bottom: Hexagon bolt DIN 933 M10 x 25, A2 stainless steel, and M10 self-locking nut, A2 stainless steel

Length

6100 mm

Height

40 mm

Width

40 mm

Transverse moment of inertia

6.65 cm⁴

Longitudinal moment of inertia

6.57 cm⁴

Section modulus X-axis

3.28 cm³

Section modulus Y-axis

3.32 cm³

Material

Aluminium

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Hexagonal bolt with thread up to the head DIN 933, A2 stainless steel, plain

SCR-HEX-DIN933-A2/70-WS17-M10X25

x 100 pcs
Serrated locking nut A2 stainless steel, plain

NUT-SER-SIDIN6923-A2-WS15-M10

With locking teeth
x 100 pcs
Sliding block Aluminium, swivelling with A2 stainless steel ball

SLNUT-F.MNTRL-ALU-M8-RL40X40/80X40

For 40 x 40 and 80 x 40 mounting rails (standard and cross-coupling)
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information