Welcome to Würth Hungary For trade customers only

Mounting plate

Furniture hinge plug-in mounting plate
HNGE-SLIDON-MONTAGEPLATTE

Art.-no. F063000038

EAN 4062856073825

Individual price display after login
Mounting plate

Art.-no. F063000038

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Material: nickel-plated steel

  • Mounted with ∅ 3.5 mm or 4 mm particle board screws

  • ± 3 mm height adjustment

  • 3-point clamping option
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Nickel plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information