Welcome to Würth Hungary For trade customers only

Mounting bracket

Mounting bracket steel zinc plated with fixing
MNTBRKT-JB-W-(SZN)-120X58X55

Art.-no. 047973321

EAN 4049557266824

Individual price display after login
Mounting bracket

Art.-no. 047973321

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Rigid mounting bracket profile (complies with tech. guideline no. 20) with slots for adjustment and fixed holes for securing the window element in place.
Notice

During installation, always use a fastener in one of the provided fixed holes for securing the window element.



Take the properties of fasteners used into account (screw anchor W-SA, W-UR8, AMO III), e.g. edge clearances.


-> If the edge clearance is increased, the projection is reduced accordingly.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Recommended fastener in concrete:


  • Screw anchor W-SA 7.5 type MS

  • Plastic frame anchor W-UR8


Recommended fastener in aerated concrete:


Plastic frame anchor W-UR8



Recommended fastener in solid or perforated brick masonry:


  • Plastic frame anchor W-UR8

  • AMO III screw diameter 7.5 mm


Recommended fastener for connection to window sill or window frame profile:


  • FBS 1

  • ASSY 3.0

  • pias drilling screw


Recommended fastener for connection to window frame profile or frame coupling:


Pias drilling screw

Length 2 (L2)

120 mm

Length (L1)

58 mm

Width (B)

55 mm

Material thickness (t)

1.5 mm

Material

Steel

Surface

Sendzimir galvanized

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information