Welcome to Würth Hungary For trade customers only

Mounting bracket For MAN (Target) incl. swivel arm

MSRE/CALIBRTL-CV-ASSEMBLY-MAN-SWIVEL-ARM

Art.-no. WW01000741

EAN 4062856483389

Individual price display after login
Mounting bracket For MAN (Target) incl. swivel arm

Art.-no. WW01000741

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Bracket for holding the calibration board for MAN/IVECO/SCANIA
  • Swivel arm for holding the calibration board for MAN/IVECO/SCANIA

  • Innovative holder for quick alignment of the calibration board for MAN/IVECO/SCANIA at different distances from the vehicle without needing to re-align the ADAS Calibration Tool

  • Saves valuable setup time and increases work efficiency

  • Patented solution
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For mounting calibration board for MAN/IVECO/SCANIA on the ADAS Calibration Tool

Instructions

Attach the swivel arm to the top end of the mounting mast of the ADAS Calibration Tool trolley using the four screws available. Then insert the calibration board for MAN/IVECO/SCANIA into the bracket on the swivel arm provided for this.

Width

56 cm

Length

58 cm

Height

16 cm

Product weight (per item)

3200.000 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Calibration board (Target) for MAN + Iveco + Scania (TFC-CV-2) and mounting bracket MAN (Target) incl. swivel arm

MSRE/CALIBRTL-CV-TARGET-MAN/IVECO/SCANIA

Complete kit for extending the ADAS Calibration Tool for camera calibration for MAN/IVECO/SCANIA
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information