Module fastener AeroMount
Module mounting
MNTGSYS-AERDYN-WDEFLEK-2057X275X1,5
Art.-no. 9501007691
EAN 4062856639908
Register now and access more than 125,000 products
- Fully pre-assembled, including grounding pins for potential equalisation
- Module fasteners for frame heights of 30-46 mm
- Click system for easy and fast installation
Datasheets(X)
Substructure for mounting PV modules on flat roofs
Material | Stainless steel A2 |
Length | 2057 mm |
Width | 1.5 mm |
Height | 275 mm |
Product weight (per item) | 1.600 kg |