Miniature steel/cast metal wire end brush wave form, with shank
Wire end brush
CENTFBRSH-MINIATUR-BRS-D5X3MM
Art.-no. 5465430055
EAN 4065746782005
Register now and access more than 125,000 products
- Ideal for precise work on small surface areas due to compact size
- Versatile use on various materials
- Effective cleaning and deburring due to wave form wire design
| Instructions for use (optimising brushing results) | ||||
| Action | Peripheral speed | Brush diameter | Wire thickness | Bristle length |
| Increase brushing effect | ↑ | ↑ | ↑ | ↓ |
| Reduce brushing effect | ↓ | ↓ | ↓ | ↑ |
| Brush creates ridge | ↓ | ↑ | ↓ |
| Recommended circumferential speeds for brushing | ||||||||
| Applications | Circumferential speed [in m/s] | |||||||
| 15 | 20 | 25 | 30 | 35 | 40 | 45 | 50 | |
| Deburring | 25 - 35 | |||||||
| Cleaning welding seams | 35 - 45 | |||||||
| Removing scale | 35 - 45 | |||||||
| Polishing | 30 - 40 | |||||||
| Plastic machining | 15 - 25 | |||||||
Datasheets(X)
- For use on die grinders and drills
- For removing slag and scale from small welding seams and solder joints
- Typical applications: Precision tools, precision engineering, mould and prototype construction, pneumatics and hydraulics, and electronic components such as circuit boards
Diameter x usable width x shaft diameter (DxAxS) | 5 x 5 x 3 mm |
Shaft length | 26 mm |
Usable length of wire (H) | 8 mm |
Wire diameter | 0.1 mm |
Material of wire | Brass |
Design | Corrugated |
Max. rotation speed | 15000 1/min |
Suitable for straight grinder (point system) | 4 of 4 points |
EN standard | 1083-2 |