Milling bit Ruko tungsten carbide milling bit type G ogival (SPG) plain
CTR-SPG-RUKO-116029-HM-D16
Art.-no. 1971005712
EAN 4007140090799
Register now and access more than 125,000 products
The cross-toothing results in a higher chip performance compared to plain toothing. This has a positive effect, especially with materials that are difficult to machine.
Datasheets(X)
For high-alloy, rust-resistant, acid-resistant and heat-resistant steels, cast iron and plastics.
For deburring, edge breaking, plastering and welding seam processing and surface processing.
Form | Ogive shape |
Length | 70 mm |
Shank diameter | 6.0 mm |
Surface | Plain |
Shank style | Cylindrical |