Welcome to Würth Hungary For trade customers only

Metric ratcheting double box-end wrench with POWERDRIV drive

RTCHDBBOXENDWRNCH-WS19X22

Art.-no. 0714266192

EAN 4099618971273

Individual price display after login
Metric ratcheting double box-end wrench with POWERDRIV drive

Art.-no. 0714266192

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Deep offset shape for better access to deep-set screw connections

Metric ratcheting double box-end wrench


  • The finely toothed ratchet combines two different widths across flats in one tool.

  • Rotate and lock mechanism to change between clockwise and anti-clockwise rotation as well as lock setting.


Ergonomic for demanding work


  • The wrench has a deep offset for efficient power transmission even in hard-to-reach places.

  • The extended box-end design means recessed or deep-set screw connections can be easily reached.


Extremely high quality for a long service life


  • With proven chrome-vanadium steel.

  • The surface is chrome plated, has a satin matt finish and provides lasting resistance against rust.


Modified POWERDRIV drive for efficient operation


  • The modified POWERDRIV with 12-point drive.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width across flats

19 x 22 mm

Width across flats / min. torque

19 x 22 mm (388 Nm/490 Nm)

Wrench size / number of theeth

19 x 22 mm (76/104)

Tip type

Twelve-sided head

Surface

Satined

Length (L)

303 mm

Ring thickness (a1)

16 mm

Ring thickness 2 (a2)

17 mm

External diameter of ring (d1)

40 mm

External diameter of ring 2 (d2)

44 mm

Height (h1)

24 mm

Height 2 (h2)

24 mm

Material

Chrome-vanadium steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information