Meter tear plaque
Datum marker plaque
DATMARK-TAG-MP21-RED-SF-SA
Art.-no. 0714640621
EAN 4058794749472
Register now and access more than 125,000 products
Easy to locate level marker after cleaning work
With elastic cleaning brushes
No slipping and easy to read off the height
With suspender strip for the folding rule
Flexible attachment
Slots
Various attachment options
The plaque can be screwed on or nailed.
Datasheets(X)
![]() | |
Length | 50 mm |
Width | 80 mm |
Thickness | 2 mm |
Adhesive system | Self-adhesive |
