Mechanic's glove Ansell HyFlex® 11-840
PROTGLOV-ANSELL-HYFLEX-11-840-SZ10
Art.-no. 1931020040
EAN 4056807379067
Register now and access more than 125,000 products
Its balance of robust abrasion performance, enhanced comfort and high dexterity makes the HyFlex® 11-840 an ideal solution for workers who frequently switch between tasks.
- High abrasion resistance
- High breathability: Cooler, drier hands, less perspiration.
- The backing material is adapted to the anatomy of the hand and thus offers a high daily comfort almost like a second skin: at the base of the little finger (for greater comfort), on the fingertips (outstanding tactile sensitivity) and over the entire inner surface (for greater freedom of movement)
- Silicone-free: No transfer of silicone contaminants to metal parts prior to painting
Datasheets(X)
- Assembly of small and medium-sized components
- Assembly of production lines
- General work
- Delivery of raw materials
- Screwing and unscrewing
Size | 10 |
Colour | Black, Grey |
Gauge | 15 |
Material of liner | Nylon/Spandex |
Material of coating | Nitrile foam |
Material | Nitrile |
Standards | EN ISO 21420:2020, EN 388, EN 407 |
Category | II |