Welcome to Würth Hungary For trade customers only

Max twisted point chisel VIB-TEC SPEED

Point chisel Max VIB-TEC SPEED
PTCHIS-SFSHRP-MAX-TWISTED-L400MM

Art.-no. 0647871401

EAN 4045989838288

Individual price display after login
Max twisted point chisel VIB-TEC SPEED

Art.-no. 0647871401

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With extra impact energy

VIB-TEC operating principle


The main blow of the chipping hammer pushes the chisel against the concrete, demolishing a certain quantity. The impact waves (vibrations) between the first and next blows produce other impacts, removing a further quantity of concrete. As most energy is on the shank, the impact energy is higher than traditional chisels. In other words, the vibrations are also used to remove the concrete



Material removal rate of up to 30% faster than traditional chisels



There is considerably less sticking of the chisel in the masonry during chiselling work



Faster working speed with higher performance



Star-shaped self-sharpening twisted tip, no need for regrinding

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

400 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information