Welcome to Würth Hungary For trade customers only

Max bushing chisel

Bushing tool Max
CHIS-STOCKER-MAX-L240-W50MM

Art.-no. 0647967240

EAN 4065746617482

Individual price display after login
Max bushing chisel

Art.-no. 0647967240

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

One-piece bush hammer with tool holder suitable for SDS-max.
  • Robust design for good service life and performance
Notice

The texturing of the surface depends on the number of teeth and duration of bushing tool application as well as the impact power.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Texturing of stone, concrete, plastic or natural stone surfaces

  • Roughing of surfaces (creating bonding layers), e.g. when restoring concrete and asphalt

  • Removing excess concrete

  • In the case of solid surfaces, can also be used to remove rubber-containing paints

Length

240 mm

Width

50 mm

Depth

50 mm

Number of teeth

16 PCS

Tool holding device

Suitable for SDS-max

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Tapping and chipping hammer BMH 45-XE

HAMDRLCHPNGHAM-EL-(BMH 45-XE)

Powerful and anti-vibration 8-kg hammer drill/chipping hammer with SDS-max drive arbour.
x 1 pcs
Safety goggles CEPHEUS®

SAFEGOGL-CEPHEUS-CLEAR

Lightweight, well-fitting safety glasses
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information