Welcome to Würth Hungary For trade customers only

Max Longlife & Speed tile chisel

Tile chisel Max LS
TLECHIS-MAX-LS-L380-W50MM

Art.-no. 064786550

EAN 4065746590402

Individual price display after login
Max Longlife & Speed tile chisel

Art.-no. 064786550

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Premium next generation tile chisel with optimum angle and design that protects the base material. Tool holder suitable for SDS-max.

Optimised jam protection


The new chisel shape prevents jamming and reduces friction.



High removal rate


Self-sharpening design removes more material in less time and ensures a high removal rate across the tool's full service life.



Ergonomic design and optimum angle


  • Optimum working position on the wall and on the floor

  • Optimum positioning in joints

  • Saves times as less damage is caused to the base material


Up to 150 % longer service life compared to standard versions


Extended work area

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For knocking off tiles. Also suitable for light masonry.

Length

380 mm

Width

50 mm

Tool holding device

Suitable for SDS-max

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information