Masonry connectors/flat tie rod stainless steel, material no. 1.4401, 1.4571, 1.4362 in line with DIN 17440
Wall connector/flat tie rod, A4 stainless steel
MNCON-V4A-300X15X0,5
Art.-no. 0993681130
EAN 4052712108563
Register now and access more than 125,000 products
Technical approval Z-17.1-711
Only approved for horizontal installation.
It is essential to observe the information on calculation and processing found in the approval.
Datasheets(X)
- Masonry connectors must be embedded completely in the joint. To ensure this, insert the connector halfway up the joint and cover the top with mortar
- Minimum joint thickness 2 mm (for masonry constructed using the thin bed method)
- Install perpendicular between the end faces of the walls being connected
- Butt joints between walls running at different angles must always have mortar applied across the entire thickness of the wall
- Minimum bond length: 140 mm
Material | Stainless steel |
Surface | Anodised |
Length | 300 mm |
Width | 15 mm |
Thickness | 0.5 mm |
Type description | MV-III |
Colour | Stainless steel coloured, Chrome coloured |