Maintenance oil Multi Cobra
Maintenance oil Multi Cobra
MAINTOIL-(MULTI COBRA)-400ML
Register now and access more than 125,000 products
Versatile application and care
- Multi-functional spray head for a broad range of applications
- Stops squeaking and creaking, and lubricates anything that is seized or jammed
- Cleans and protects plastic and metal parts, e.g. panels and housings
- Lubricates closures, hinges, bushings, chains and door locks
Multi-functional solution and protection of parts
- Loosens rusted metal parts
- Corrosion protection for metals and electrical assemblies
- Prevents lock cylinders and closures from freezing up
Compatible with most materials
- Penetrates and displaces moisture around electrical and electronic systems
- Does not attack rubber, paint or plastic
Datasheets(X)
For releasing rusted bolts, pipe fittings, screws, nuts, joints, Bowden cables, shafts, locks etc. in professional applications
- Shake the can before use
- Spray parts and allow to take effect for a short time
- After using, spray the can upside down until it is empty
Contents | 400 ml |
Chemical basis | Mineral oil |
Colour | Light brown transparent |
Min./max. processing temperature for can | -10 to 40 °C |
Min./max. temperature conditions | -30 to 130 °C |
Shelf life from production | 24 Month |
Min. processing temperature for can | -10 °C |
Type of spray head | 2-way spray head |
Max. processing temperature for can | 40 °C |
Min. temperature conditions | -30 °C |
Max. temperature conditions | 130 °C |
Silicone-free | Yes |
Acid-free | Yes |
Resin-free | Yes |
AOX-free | Yes |
White oil-free/mineral oil-free | No |
Kinematic oil basis viscosity | 30 cSt |
Conditions for viscosity of oil basis | at 40°C |
Container | Aerosol can |
Weight of content | 270 g |
Conditions to maintain shelf life from production | at 20°C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!