Magnetic holder for LED work lamp Ergopower
Magnetic holder for LED Ergopower
SP-MAGNHOLD-ERGOPOWER
Register now and access more than 125,000 products
Length x width x height
255 x 64.5 x 51 mm
Screw hole size:
M8
Magnet quantity per unit :
4PCS
Magnetic force:
96 N
Load weight (Vertical):
5kg
M8 hole
Datasheets(X)
Werkstoff | Sheet steel |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!