Welcome to Würth Hungary For trade customers only

Magnetic earth

Magnetic ground
MAGNGRND-F.WELD

Art.-no. 0691500093

EAN 4045989232642

Individual price display after login
Magnetic earth

Art.-no. 0691500093

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Universal use


Wherever electrical earthing is required



Strong magnet


With a tensile strength of 35 kg



Copper interior



Can be used up to max. 120°C

Notice

Sand appropriately before painting.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product weight (per item)

307.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information